Kohler K7507-CP "Purist" Single Handle Kitchen Faucet
| Item: | K7507-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $349.41 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | 1 Hole |
| Overall Height | 11-13/16" |
| ADA Compliant | Yes |
| Spout Height | 9-5/8" |
| Spout Reach | 8" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Product Specifications |
| Parts Breakdown |
| Warranty |


