Kohler K7397-CP "MasterShower" Shower Accessory - Accessory
| Item: | K7397-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $45.32 (Pricing is for Polished Chrome)
Details and Dimensions
| Length | 7-1/2" |
| Connection Size | "1/2"" NPT Connection" |
| Construction | Metal |
| Shower Arm Included | Yes |
| Flange Included | Yes |
| Includes | metal showerarm and flange |
| Product Specifications |
| Warranty |


