X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K72423-CP "Awaken" Shower Head

Item: K72423-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Shower Head Type Single Function
Connection Size 1/2'' -14 NPT
Spray Face Diameter 3-9/16"
Shower Arm Included No
Flow Rate (GPM) 1.75
Eco-Friendly Water Sense
CEC Approved Yes
Features MasterClean spray nozzles