X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K72415-CP "Awaken" Hand Held Shower

Item: K72415-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $55.00

Price: $45.82 (Pricing is for Polished Chrome)



Details and Dimensions

Shower Head Type Multi Function
Height 9-5/8"
Spray Face Diameter 4-5/16"
Hose Included No
Slidebar Included No
Wall Supply Elbow Included No
Configuration Hand Held
Number Of Spray Head Functions 3
Wall Bracket Included No
Flow Rate (GPM) 2.0
Back Flow Protection Yes
Eco-Friendly Water Sense
Features MasterClean spray nozzles
CEC Approved Yes