X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K72218-B7-CP "Sensate" Pull-Out Spray Kitchen Faucet

Item: K72218-B7-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $698.00

Price: $550.72 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 15-1/2"
Construction Metal
ADA Compliant Yes
Spout Height 9-9/16"
Spout Reach 8-7/16"
Swivel Spout Yes
Degree of Spout Swing 290 Degree
Number Of Spray Head Functions 2
Spray Functions Sweep, Stream
Hands Free Activation Yes
Flow Rate (GPM) 1.8
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Shown With kitchen sink faucet with black accents
Features Sweep, Stream
Response technology - Hands Free Operation
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant
CEC Approved Yes
Additional Information With Grey Cap