Kohler K7116-CP "Clearflo" Tub / Shower Drain
| Item: | K7116-CP |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $415.53 (Pricing is for Polished Chrome)
Details and Dimensions
| Construction | Brass |
| Features | • "40'' Length External Cable, Fits 14-22"" baths" |
| Includes | "Tee, Drain Ell, And Overflow Ell" |
| Connection Size | 1-1/2 |
| Product Specifications |
| Parts Breakdown |
| Warranty |


