X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K702213-L-SHP "Fluence" Sliding Shower Door

Item: K702213-L-SHP
Finish: Bright Polished Silver


Details and Dimensions

Shower Door Type Sliding
Glass Texture Smooth
Glass Thickness 1/4
Construction Stainless Steel
Overall Size 70 x 43
Height 70"
Length 7-5/16"
Maximum Width 43"
Walk Through Dimension 19-1/2''
Features CleanCoat
Includes Gently Curved Inside and Outside Towel Bar