Kohler K6637-NA "Cape Dory" Cutting Board or Colander
| Item: | K6637-NA |
| Finish: | Wood |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $67.40
Details and Dimensions
| Width | 15-3/4" |
| Length | 11" |
| Construction | Hardwood |
| Fits These Models | Cape Dory |
| Features | • Fits snugly over the sink basin |
| Warranty |


