Kohler K6498-0 "Iron Tones" Undermount Double Bowl Kitchen Sink
| Item: | K6498-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $736.28 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Undermount or Self Rimming |
| Number of Bowls | 2 |
| Length | 33" |
| Width | 21-1/2" |
| Depth | 9-11/16" |
| Overall Size | 33'' x 21-1/2'' x 9-11/16'' |
| Bowl Length | 30-1/4" |
| Bowl Width | 18-3/4" |
| Bowl Depth | 9" |
| Number of Faucet Holes | 0 Hole |
| Drain Location | Center |
| Drain Hole Size | 3-7/8" |
| Construction | Cast Iron |
| Features | • Sink Can Be Undermount or Self Rimming |
| Product Specifications |
| Warranty |


