X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K6489-0 "Whitehaven" Apron Front / Specialty Kitchen Sink

Item: K6489-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 35-11/16"
Width 21-9/16"
Depth 9-5/8"
Overall Size 35-11/16'' x 21-9/16'' x 9-5/8''
Bowl Length 30-3/4"
Bowl Width 18-1/16"
Bowl Depth 9"
Minimum Cabinet Size 36"
Number of Faucet Holes 0 Hole
Drain Location Right
Drain Hole Size 3-5/8"
Construction Cast Iron
Sink Construction Cast Irons / Enamels
Apron Front Thickness 8-13/16"