Kohler K6488-0 "Whitehaven" Apron Front / Specialty Kitchen Sink
| Item: | K6488-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $900.08
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Length | 35-1/2" |
| Width | 21-9/16" |
| Depth | 9-5/8" |
| Overall Size | 35-1/2'' x 21-9/16'' x 9-5/8'' |
| Bowl Length | 30-3/4" |
| Bowl Width | 18-1/16" |
| Bowl Depth | 9" |
| Number of Faucet Holes | 0 Hole |
| Drain Location | Right |
| Drain Hole Size | 3-5/8" |
| Construction | Cast Iron |
| Height | 9-5/8" |
| Product Specifications |
| Warranty |


