X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K6484-ST "Octave" Rinse Basket/Basin Rack

Item: K6484-ST
Finish: Stainless Steel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $69.30

Price: $57.17



Details and Dimensions

Height 1"
Width 17-1/2"
Length 17"
Construction Stainless Steel
Fits These Models Fits in the large (left) bowl of the K-3844 and K-3855 Octave kitchen sinks
Additional Information Fits in either bowl of the K-3842 and K-3843 Octave kitchen sinks