X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K6483-ST "Octave" Rinse Basket/Basin Rack

Item: K6483-ST
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $59.15

Price: $48.80



Details and Dimensions

Height 1"
Width 14-1/4"
Length 17-1/2"
Construction Stainless Steel
Fits These Models Fits in either bowl of the K-3842 and K-3843 Octave kitchen sinks