X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K6476-ST "Vault" Rinse Basket/Basin Rack

Item: K6476-ST
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 1"
Width 16-7/10"
Length 19-1/5"
Construction Stainless Steel
Fits These Models Fits in the large basin of the K-3945 Vault offset apron-front sink
Additional Information Vault Bottom Basin Rack