X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K6475-ST "Vault" Rinse Basket/Basin Rack

Item: K6475-ST
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 1"
Width 16-7/10"
Length 15-1/5"
Construction Stainless Steel
Fits These Models Either Bowl of Kohler K-3944 Vault Double Equal Bowl Kitchen Sink
Additional Information Vault Bottom Basin Rack