X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K6453-ST "Octave" Rinse Basket/Basin Rack

Item: K6453-ST
Finish: Stainless Steel
Online Availability: Please call for availability.


Details and Dimensions

Height 1"
Width 17-1/2"
Length 14-1/4"
Construction Stainless Steel
Fits These Models Kohler Octave K-3842 or K-3843 kitchen sink right basin