X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K6434-ST "Strive" Rinse Basket/Basin Rack

Item: K6434-ST
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $49.00

Price: $40.43



Details and Dimensions

Height 3"
Width 6"
Length 16-1/2"
Construction Stainless Steel
Fits These Models Coordinates seamlessly with the Strive Collection
Additional Information Strive Stainless Steel Saddle Utility Rack