Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K6429-ST "Strive" Rinse Basket/Basin Rack

Item: K6429-ST
Finish: Stainless Steel
Online Availability: Available for immediate shipment

Details and Dimensions

Height 3"
Width 6"
Length 16-1/2"
Construction Stainless Steel
Fits These Models Coordinates seamlessly with the Strive Collection
Additional Information Stainless Steel Utility Rack