X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K6427-0 "Whitehaven" Apron Front / Specialty Kitchen Sink

Item: K6427-0
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Sink Installation Type Apron Front
Number of Bowls 2
Length 34"
Width 21-9/16"
Depth 9-5/8"
Overall Size 34'' x 21-9/16'' x 9-5/8''
Bowl Length 17"
Bowl Width 18-1/16"
Bowl Depth 9"
Second Bowl Length 11"
Second Bowl Width 18-11/16"
Second Bowl Depth 9"
Minimum Cabinet Size 36"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-5/8"
Construction Cast Iron
Sink Construction Cast Irons / Enamels
Apron Front Thickness 2-1/4"
Installation Hardware Included Yes
Includes 8-13/16 Self-Trimming Intgral Apron
Features Smart Divde Lowered Divider