X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K6426-0 "Whitehaven" Apron Front / Specialty Kitchen Sink

Item: K6426-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Sink Installation Type Apron Front
Number of Bowls 2
Overall Size 35-1/2 x 21-9/16 x 9-5/8
Overall Height 9-5/8"
Bowl Length 17"
Bowl Width 18-1/16"
Bowl Depth 9"
Second Bowl Length 11"
Second Bowl Width 18-1/16"
Second Bowl Depth 9"
Minimum Cabinet Size 36"
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Cast Iron
Sink Construction Cast Irons / Enamels
Features Smart Divide