X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K6351-0 "Whitehaven" Apron Front / Specialty Kitchen Sink

Item: K6351-0
Finish: White
Online Availability: Please call for availability.

List Price: $1,649.00

Price: $1,350.53



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 34"
Width 21-9/16"
Depth 9-5/8"
Overall Size 34'' x 21-9/16'' x 9-5/8''
Bowl Length 30-3/4"
Bowl Width 18-1/16"
Bowl Depth 9"
Minimum Cabinet Size 36"
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Right
Drain Hole Size 3-5/8"
Construction Cast Iron
Installation Hardware Included Yes
Additional Information Acid-Resistant Enamel Finish
Decorative Apron Pattern