Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K6335-CP "Evoke" Single Hole Bar Faucet

Item: K6335-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 10-7/16"
Swivel Spout Yes
Construction Metal
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 1 Hole
Number Of Handles 1 Handle
Spout Height 9-7/16"
Spout Reach 7"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved Yes
Degree of Spout Swing 360
Maximum Deck Thickness 2-1/2"