Back to Search Results
Ferguson.com Home
>
Faucets
>
Wall Mount Bathroom Sink Faucets
> Kohler
>
K6269-C12-CP
Kohler K6269-C12-CP "Karbon" Wall Mount Bathroom Sink Faucet
| Item: | K6269-C12-CP |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,543.40 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | Wall Mount |
| Number of Faucet Holes | 4 Hole |
| Spout Height | 4" |
| Spout Reach | 10-1/4" |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Faucet Hole Diameter | 2" |
| Construction | Metal and Carbon Fiber |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Eco-Friendly | Water Efficient Water Sense |
| Features | • Articulating Spout, Integrated Spray Head, Drain Sold Separately |
| Product Specifications |
| Parts Breakdown |
| Warranty |


