Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K6237-ST "Riverby" Rinse Basket/Basin Rack

Item: K6237-ST
Finish: Stainless Steel
Online Availability: Available for immediate shipment

Details and Dimensions

Width 14"
Length 18-1/2"
Construction Stainless Steel
Fits These Models left-hand side of K5871 Sink
Additional Information Left-Hand Bottom Basin Rack