Kohler K6132-3-VS "Parq" Wall Mount
| Item: | K6132-3-VS |
| Finish: | Vibrant Stainless |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $969.21 (Pricing is for Vibrant Stainless)
Details and Dimensions
| Faucet Hole Configuration | Wall Mount |
| Overall Height | 11-3/16" |
| Spout Height | 5-9/16" |
| Spout Reach | 9" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 2 Hole |
| Handle Type | Cross |
| Features | • Cross Handles |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


