Kohler K6130-3-VS "Parq" Two Handle Kitchen Faucet
| Item: | K6130-3-VS |
| Finish: | Vibrant Stainless |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $820.09 (Pricing is for Vibrant Stainless)
Details and Dimensions
| Faucet Hole Configuration | 3 Hole |
| Overall Height | 14-11/16" |
| Construction | Metal |
| ADA Compliant | Yes |
| Spout Height | 9" |
| Spout Reach | 9" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle Type | Cross |
| Features | • Cross Handles |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


