X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K6130-3-CP "Parq" Two Handle Kitchen Faucet

Item: K6130-3-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 3 Hole
Overall Height 14-11/16"
Construction Metal
ADA Compliant Yes
Spout Height 9"
Spout Reach 9"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle Type Cross
Features Cross Handles
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved Yes