X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K5917-NA Cutting Board or Colander

Item: K5917-NA
Finish: Hardwood
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $89.60

Price: $73.92



Details and Dimensions

Width 16"
Length 18"
Construction Hardwood
Fits These Models Any Countertop Application
Features Countertop cutting board