Back to Search Results
Ferguson.com Home
>
Sinks
>
Undermount Single Bowl Kitchen Sinks
> Kohler
>
K5872-5UA1-0
Kohler K5872-5UA1-0 "Riverby" Single Bowl Kitchen Sink
| Item: | K5872-5UA1-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $490.58 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Length | 25" |
| Width | 22" |
| Depth | 9-5/8" |
| Overall Size | 25'' x 22'' x 9-5/8'' |
| Bowl Length | 22-1/4" |
| Bowl Width | 15-13/16" |
| Bowl Depth | 9" |
| Number of Faucet Holes | 5 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-7/8" |
| Construction | Cast Iron |
| Product Specifications |
| Warranty |


