X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K5864-3-0 "Cape Dory" Single Bowl Kitchen Sink

Item: K5864-3-0
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Sink Installation Type Tile In
Number of Bowls 1
Length 33"
Width 22"
Overall Size 33'' x 22''
Bowl Length 29"
Bowl Width 15"
Bowl Depth 9"
Corner Radius 1-1/2
Faucet Hole Diameter 1-3/8"
Drain Location Center
Drain Hole Size 3-5/8"
Construction Cast Iron
Sink Construction Cast Irons / Enamels