X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K5838-0 "Deerfield" Double Bowl Kitchen Sink

Item: K5838-0
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Sink Installation Type Undermount or Self Rimming
Number of Bowls 2
Length 33"
Width 19-3/8"
Depth 9-5/8"
Overall Size 33'' x 19-3/8'' x 9-5/8''
Bowl Length 14-1/16"
Bowl Width 16"
Bowl Depth 9"
Second Bowl Length 14-1/16"
Second Bowl Width 16"
Second Bowl Depth 9"
Minimum Cabinet Size 33"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-7/8"
Construction Cast Iron
Sink Construction Cast Irons / Enamels
Installation Hardware Included Yes
Includes Under-Mount Sink Kit
Additional Information Acid-Resistant Enamel Finish
Low Profile Bowl Divider