X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K5826-0 "Whitehaven" Apron Front / Specialty Kitchen Sink

Item: K5826-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,179.00

Price: $965.60 (Pricing is for White)



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 32-1/2"
Width 21-9/16"
Overall Size 32-1/2'' x 21-9/16'' x 9-5/8''
Bowl Length 27-3/4"
Bowl Width 18-1/16"
Bowl Depth 9"
Minimum Cabinet Size 33"
Drain Included No
Drain Location Right
Drain Hole Size 3-5/8"
Construction Cast Iron
Apron Front Thickness 2-1/4"
Height 9-5/8"