X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K560-VS "Bellera" Pull-Out Spray Kitchen Faucet

Item: K560-VS
Finish: Vibrant Stainless
Online Availability: Available for immediate shipment
Select Finish:

List Price: $372.40

Price: $273.71 (Pricing is for Vibrant Stainless)



Details and Dimensions

Faucet Hole Configuration 1 or 3 Hole
Overall Height 16-3/4"
Construction Metal
ADA Compliant Yes
Spout Height 10-3/16"
Spout Reach 7-7/8"
Swivel Spout Yes
Degree of Spout Swing 360
Number Of Spray Head Functions 2
Spray Functions Stream, Sweep, Pause
Maximum Deck Thickness 2-1/2"
Flow Rate (GPM) 1.8
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 or 3 Hole
Handle Type Lever
Features DockNetik Magnetic Docking System
Sweep Spray
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes
CEC Approved Yes