Back to Search Results
Ferguson.com Home
>
Faucets
>
Deck Mount Whirlpool Faucets
> Kohler
>
K5316-4-CP
Kohler K5316-4-CP "Refinia" 4'' Centerset Bathroom Sink Faucet
| Item: | K5316-4-CP |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $107.14 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | 4'' Centerset |
| Faucet Centers | 4'' |
| Spout Height | 5-15/16" |
| Spout Reach | 4-1/2" |
| Overall Height | 6-3/4" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Maximum Deck Thickness | 1-1/2" |
| Construction | Metal |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Shown With | Lever Handles |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Eco-Friendly | Water Sense |
| Features | • Integrated Supply Hoses With 3/8'' Compression Connection |
| Includes | Pop-up Drain with Tailpipe |
| Product Specifications |
| Parts Breakdown |
| Warranty |


