Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K5150-1-HW1 "Reve" Wall Hung Bathroom Sink

Item: K5150-1-HW1
Finish: Honed White
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration Single-Hole
Length 23-5/8"
Width 18-5/16"
Depth 7-7/16"
Height 7-7/16"
Overall Size 23-5/8 x 18-5/16 x 7-7/16
Bowl Length 23-5/8"
Bowl Width 12"
Bowl Depth 3"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-11/16"
Construction Fireclay
Sink Construction Fireclays
Features "With Overflow, Shroud Included"
Number of Bowls 1