Kohler K5150-1-96 "Reve" Wall Hung Bathroom Sink
| Item: | K5150-1-96 |
| Finish: | Biscuit |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $630.94 (Pricing is for Biscuit)
Details and Dimensions
| Sink Installation Type | Wall Mount |
| Faucet Hole Configuration | Single-Hole |
| Length | 18-5/16" |
| Width | 23-5/8" |
| Height | 7-7/16" |
| Bowl Length | 12" |
| Bowl Width | 23-5/8" |
| Bowl Depth | 3" |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-11/16" |
| Construction | Fireclay |
| Features | • With Overflow, Shroud Included |
| Number of Bowls | 1 |
| Product Specifications |
| Installation Guide |
| Warranty |


