Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K5149-8-0 "Reve" Pedestal Bathroom Sink

Item: K5149-8-0
Finish: White
Online Availability: Available for immediate shipment

List Price: $1,059.25

Price: $823.04

Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8'' Centers
Length 39-3/8"
Width 18-5/16"
Height 35-1/2"
Overall Size 39-3/8'' x 18-5/16'' x 35-1/2''
Bowl Length 39-3/8"
Bowl Width 12"
Bowl Depth 3"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-11/16"
Overflow Yes
Overflow Location Back
Construction Fireclay
Installation Hardware Included Yes
Pedestal Base Included Yes