X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K5032-0 "Reve" Pedestal Base

Item: K5032-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 29-3/8"
Width 7-1/16"
Length 9-13/16"
Construction Fireclay
Features Pedestal Only