Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K5031-0 "Reve" Pedestal Base

Item: K5031-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $175.60

Price: $136.44 (Pricing is for White)

Details and Dimensions

Height 11"
Width 5"
Construction Fireclay
Features Pedestal Shroud Only
Extension From Wall 13"