X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K5031-HW1 "Reve" Pedestal Base

Item: K5031-HW1
Finish: Honed White
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 11"
Width 5"
Construction Fireclay
Features Pedestal Shroud Only
Extension From Wall 13"