Kohler K5031-96 "Reve" Pedestal Base
| Item: | K5031-96 |
| Finish: | Biscuit |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $166.86 (Pricing is for Biscuit)
Details and Dimensions
| Height | 11" |
| Width | 5" |
| Construction | Fireclay |
| Features | • Pedestal Shroud Only |
| Extension From Wall | 13" |
| Warranty |


