X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K5027-8-0 "Reve" Vanity Top

Item: K5027-8-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $483.10

Price: $375.37 (Pricing is for White)



Details and Dimensions

Sink Installation Type Vanity Top
Overall Size 23-5/8 x 18-5/16 x 7-7/16
Height 7-7/16"
Length 23-5/8"
Width 18-5/16"
Depth 7-7/16"
Bowl Length 23-5/8"
Bowl Width 12"
Bowl Depth 3"
Number of Bowls 1
Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Faucet Centers 8'' Centers
Faucet Included No
Drain Location Center
Drain Hole Size 1-11/16"
Drain Included No
Overflow Yes
Overflow Location Back
Material Fireclay
Features Shroud or Pedestal Sold Separately