Kohler K492-BN "Memoirs Stately" Robe Hook
| Item: | K492-BN |
| Finish: | Vibrant Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $132.66 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Overall Width | 2-5/8" |
| Overall Height | 2-1/16" |
| Construction | Brass |
| Extension From Wall | 3-1/4" |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


