Kohler K490-BN "Memoirs Stately" Paper Holder
| Item: | K490-BN |
| Finish: | Vibrant Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $228.66 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Overall Width | 6-1/8" |
| Overall Height | 5" |
| Construction | Solid Brass |
| Extension From Wall | 2-5/8" |
| Mounting Hardware Included | Yes |
| Features | • Single Post |
| Product Specifications |
| Parts Breakdown |
| Warranty |


