Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K490-CP "Memoirs Stately" Paper Holder

Item: K490-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Overall Width 6-1/8"
Overall Height 5"
Construction Solid Brass
Extension From Wall 2-5/8"
Mounting Hardware Included Yes
Features Single Post