X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K4899-47 "Tresham" Toilet Tank Part

Item: K4899-47
Finish: Almond
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 14-3/4"
Width 16-5/8"
Length 8-1/16"
Construction Vitreous China
Gallons Per Flush (GPF) 1.28
Trip Lever Placement Left Side
Trip Lever Included Yes
Trip Lever Finish Polished Chrome
Flush Type Gravity Flush
Toilet Configuration Tank Only
Toilet Installation Type Floor Mounted
Eco-Friendly Water Sense
ADA Compliant Yes
Toilet Flush Technology Class Five