X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K4888-G9 "Cachet" Toilet Seat

Item: K4888-G9
Finish: Sandbar
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Bowl Type Elongated bowl
Length 18-5/8"
Width 14-3/16"
Height 1-1/8"
Soft Close Yes
Features Quick-Release
Nightlight Q3
Additional Information Battery Operated - Up to 6 Months Battery Life
Uses 4 AA Batteries - Sold Separately
Dual LED Lighting
Illumination Cycle - Automatic 7-hour nightlight