Kohler K488-BN "Memoirs Stately" Vanity Shelf
| Item: | K488-BN |
| Finish: | Vibrant Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $408.84 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Overall Width | 26-5/8" |
| Overall Height | 1-7/8" |
| Mounting Width | 24-3/4" |
| Construction | Solid Brass |
| Extension From Wall | 5-1/8" |
| Shelf Type | Tempered Glass Shelf |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


