X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K488-CP "Memoirs Stately" Vanity Shelf

Item: K488-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $338.60

Price: $282.05 (Pricing is for Polished Chrome)



Details and Dimensions

Overall Width 26-5/8"
Overall Height 1-7/8"
Mounting Width 24-3/4"
Construction Solid Brass
Extension From Wall 5-1/8"
Shelf Type Tempered Glass Shelf
Mounting Hardware Included Yes