X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K486-CP "Memoirs Stately" Towel Bar

Item: K486-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $229.60

Price: $188.73 (Pricing is for Polished Chrome)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Overall Length 25-7/8"
Construction Solid Brass
Extension From Wall 2-3/4"
Mounting Hardware Included Yes